Sanitary Enclosure, Sanitary Hmi Encl
Item #:
248608
Cat #:
S303015SS
UPC:
783510193270
Sign In or Register to view pricing and more.
Documents & Guides
Sanitary Enclosure, Sanitary Hmi Encl, Type 4x, Bulletin Vm9 (syspend Sanitary Hmi - Syspend Sanitary Enclosure), Size/dims: 11.81x11.81x5.91, Material: Ss Type 304
Overview
Sanitary Enclosure, Sanitary Hmi Encl, Type 4x, Bulletin Vm9 (syspend Sanitary Hmi - Syspend Sanitary Enclosure), Size/dims: 11.81x11.81x5.91, Material: Ss Type 304
Also known as: 783510193270, S303015SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 11.810 in |
Width: | 11.810 in |
Depth: | 5.910 in |
Material: | Stainless Steel 304 |
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 11.810 in |
Material: | Stainless Steel 304 |
Height: | 11.810 in |
Depth: | 5.910 in |
Customer Reviews
No reviews for this product
(0)