1/2IN SPLIT WRAP SLEEVING BULK REEL BK
Item #: 2485891
Cat #: 170-03126
UPC: 089306343356
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1/2IN SPLIT WRAP SLEEVING BULK REEL BK
Overview
1/2IN SPLIT WRAP SLEEVING BULK REEL BK
Split Wrap Woven Sleeving is a self-closing sleeving manufactured from a unique blend of monofilament and multifilament polyester fibers that resemble a tightly woven material. The wrap around design provides increased flexibility, better coverage and greater resistance from abrasion for wires, cables and assemblies. Can also be used to reduce noise in applications that involve movement, while protecting sensitive electronics and communication systems from dust and debris.
Also known as: 089306343356, 170-03126
Specifications
Length: | 150 ft |
Diameter: | 1/2 in |
Material: | Polyester |
Color: | Black |
Length: | 150 ft |
Material: | Polyester |
Diameter: | 1/2 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)