HAZ LOC COND OUTL BX

Item #: 24853

Cat #: GUALB-75

UPC: 783126247312

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type GUALB Conduit Outlet Box, Number Of Outlet: 2, Malleable Iron Body, Copper-Free Aluminum Cover, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hubs, 15 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated With Aluminum Enamel, 3-5/8 IN Width, 2-1/8 IN Depth, 3-5/8 IN Height, NEMA Rating: NEMA 4, 7CD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 020945, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675, Federal Specification A-A-50563, For Rigid Conduit And IMC

Overview

OZ-Gedney Type GUALB Conduit Outlet Box, Number Of Outlet: 2, Malleable Iron Body, Copper-Free Aluminum Cover, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hubs, 15 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated With Aluminum Enamel, 3-5/8 IN Width, 2-1/8 IN Depth, 3-5/8 IN Height, NEMA Rating: NEMA 4, 7CD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 020945, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675, Federal Specification A-A-50563, For Rigid Conduit And IMC
Also known as: 783126247312, GUALB-75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)