Conduit Body, Type: Mogul LB, Size: 1-1/2", Malleable Iron

Item #: 248505

Cat #: LB6X-150M

UPC: 783126013559

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Mogul LB, Size: 1-1/2 Inch, Material: Malleable Iron

Overview

Conduit Body, Type: Mogul LB, Size: 1-1/2 Inch, Material: Malleable Iron
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126013559, LB6X-150M

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)