TYPE 4X, FLAT SCREW CVR

Item #: 24849

Cat #: HJ1614WLG

UPC: 783510158989

Sign In or Register to view pricing and more.
Documents & Guides
Flat Cover with Screws, Type 4X, 15.81x13.81x5.99, Fiberglass

Overview

Flat Cover with Screws, Type 4X, 15.81x13.81x5.99, Fiberglass
Enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with removable and hinged covers for application flexibility.
Also known as: 783510158989, HJ1614WLG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 17.310 in
Width: 15.300 in
Depth: 6.700 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Width: 15.300 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Height: 17.310 in
Depth: 6.700 in

Customer Reviews

No reviews for this product
(0)