This product may not be available in all locations.
SELECTOR SWITCH 600VAC 10A 30MM TYPE K
Item #:
2484480
Cat #:
9001KS11K1H5
UPC:
785901909446
Sign In or Register to view pricing and more.
Documents & Guides
SELECTOR SWITCH 600VAC 10A 30MM TYPE K
Overview
SELECTOR SWITCH 600VAC 10A 30MM TYPE K
Also known as: 785901909446, 9001KS11K1H5
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)