Fish Pole, 24'

Item #: 24837

Cat #: FP24

UPC: 783310104438

Sign In or Register to view pricing and more.
24' Fish Pole, Diameter: 225", Weight: 425 lbs, Extended Length: 24', Collapsed Length: 50"

Overview

24' Fish Pole, Diameter: 225", Weight: 425 lbs, Extended Length: 24', Collapsed Length: 50"
Designed specifically for pushing and pulling wires over long distances Push or pull wires over suspended ceilings, under sub-floors or crawl spaces and in attics Non-conductive, high-impact construction Velcro strap secures pole when in collapsed position Self-contained, no loose parts Lightweight design to minimize fatigue Fish Pole 24 FT collapses to 50 IN x 2 1/4 IN and uses snap-lock buttons to maintain extended reach capabilities Install suspension wires for drop ceilings
Also known as: 783310104438, FP24, Gopher Pole

Specifications

Length: 2 ft
Type: Fish Pole
Diameter: 2 1/4 in
Length: 2 ft
Diameter: 2 1/4 in
Type: Fish Pole

Customer Reviews

No reviews for this product
(0)