30mm Assembled Pushbutton, Green, Momentary

Item #: 248353

Cat #: 10250T23G

UPC: 782113358482

Sign In or Register to view pricing and more.
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Green Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Green Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113358482, 10250T23G

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Green
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
Volts DC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green
Volts AC: 600

Customer Reviews

No reviews for this product
(0)