Contactor, Lighting, 60A, 600VAC, 120VAC Coil, 4P, Open No Enclosure

Item #: 24834

Cat #: 8903SPO3V02

UPC: 785901455417

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, Electrically Held, Open No Enclosure

Overview

Contactor, Lighting, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, Electrically Held, Open No Enclosure
Also known as: 785901455417, 8903SPO3V02

Specifications

Volts AC Control: 120
Family / Style: 8903
Type: Lighting Contactor
Mounting: Surface
Poles: 4
Volts AC: 600
Amps: 60
Volts AC Control: 120
Type: Lighting Contactor
Poles: 4
Amps: 60
Family / Style: 8903
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)