4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT

Item #: 2483396
Cat #: S21370
UPC: 045923231704
Sign In or Register to view pricing and more.
Documents & Guides
4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT

Overview

4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT
Known for producing a wide range of quality lighting products, Satco|Nuvo's S21370 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for desk lights, or appliances where an intermediate base bulb is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.
Also known as: 045923231704, S21370

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Color Rendering Index (CRI): 90
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Wattage: 4
Base: Intermediate Screw (E17)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)