Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 250W, 120-277/480V

Item #: 248321

Cat #: M250/SUPER5-PS-KIT

UPC: 046135472824

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 250, 120-277/480 Volt, Lamp Type: M250/PS, ANSI Code: M138/M153, Note: 5-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 250, 120-277/480 Volt, Lamp Type: M250/PS, ANSI Code: M138/M153, Note: 5-Tap
Also known as: 046135472824, M250/SUPER5-PS-KIT

Specifications

Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M153, M138
Wattage: 250
Light Technology: HID
Type: Pulse Start
ANSI Code: M153, M138
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Wattage: 250

Customer Reviews

No reviews for this product
(0)