![Enclosure, NEMA 4X, Screw Cover, 14" x 12" x 6" Enclosure, NEMA 4X, Screw Cover, 14" x 12" x 6"](https://rexel-cdn.com/products/image.jpg?i=7053D3ED-F92A-4F3A-8CEF-CAD6D91E7352&f=420)
Enclosure, NEMA 4X, Screw Cover, 14" x 12" x 6"
Item #: 24829
Cat #: HJ1412WLG
UPC: 783510158972
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, NEMA 4X, Screw Cover, 14 x 12 x 6 Inch, Fiberglass/Gray
Overview
Enclosure, Wall Mount, NEMA 4X, Screw Cover, 14 x 12 x 6 Inch, Fiberglass/Gray
Also known as: 783510158972, HJ1412WLG
Specifications
Width: | 12 in |
Depth: | 6 in |
Color: | Gray |
Material: | Fiberglass |
Height: | 14 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4X, NEMA 3 |
Width: | 12 in |
Color: | Gray |
Height: | 14 in |
IP/NEMA Rating: | NEMA 4X, NEMA 3 |
Depth: | 6 in |
Material: | Fiberglass |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)