Grounding Braid 1/2" x 25'

Item #: 248279

Cat #: 25T-GB

UPC: 054007311027

Sign In or Register to view pricing and more.
Documents & Guides
Earth Braid, Tinned Electrolytic Copper, Length: 25 ft, Width: 1/2 in.

Overview

Earth Braid, Tinned Electrolytic Copper, Length: 25 ft, Width: 1/2 in.
Scotch® Grounding Braid is a flat, tin-plated copper braid conductor that offers low electrical resistance connections and strain relief across spliced cables. This grounding braid with eyelets is ideal for use with Scotchlok™ shield bond connectors. When clamped firmly, 25T braid provides low electrical resistance connections for dependable shield bonding, and its physical strength contributes to strain relief across spliced cables, the 25T braid is 13 mm (1/2") wide, and is supplied in 7.6 m (25`) rolls. Size: 13 mm x 7.6 m (1/2" x 25`)
Also known as: 054007311027, 25T-GB

Specifications

Material: Copper
Material: Copper

Customer Reviews

No reviews for this product
(0)