Cable Tie Mounting Pad, 1 x 1", Natural, 100/Bag

Item #: 248277

Cat #: BMP-1000-9-C

UPC: 783250573295

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mounting Pad, 1" x 1", for .189" Max Tie Width, Natural Color

Overview

Cable Tie Mounting Pad, 1" x 1", for .189" Max Tie Width, Natural Color
Four-sided entry slots and the Lead-N-Feature saves time, and allows for easy insertion in hard to reach applications. The low profile and smooth radius is essential in confined spaces and helps prevent possible damage to cable. UL Recognized, rubber adhesive fixing device.
Also known as: 783250573295, BMP-1000-9-C

Specifications

Length: 1 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Length: 1 in
Mounting: Adhesive
Color: Natural
Material: Nylon

Customer Reviews

No reviews for this product
(0)