Conduit Body, Type LR, 2-1/2", Form 7, Iron

Item #: 24827

Cat #: LR77

UPC: 781381507011

Sign In or Register to view pricing and more.
Conduit Body, Type LR, 2-1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type LR, 2-1/2 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507011, LR77

Specifications

Family / Style: Form 7
Type: Type LR
Material: Iron Alloy
Diameter: 2 1/2 in
Family / Style: Form 7
Material: Iron Alloy
Type: Type LR
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)