4 LIGHT - 24IN - VANITY - RACETRACK STYLE

Item #: 2482574

Cat #: 60-309

UPC: 045923603099

Sign In or Register to view pricing and more.
Documents & Guides
4 LIGHT - 24IN - VANITY - RACETRACK STYLE

Overview

4 LIGHT - 24IN - VANITY - RACETRACK STYLE
Satco's 60-309 100-watt, 4 light racetrack vanity is an elegant lighting solution for the home. Illuminate your bathroom, hallway or other interior spaces with the perfect combination of form and function. Designed to cast a soft white light over a wide area, this fixture, in an exquisite polished brass Finish, is sure to impress your guests with its style and elegance.
Also known as: 045923603099, 60-309

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Polished Brass
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Polished Brass
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)