SCREW TBR 6A DPDT - 12VDC

Item #: 2482565
Cat #: XRU2D12
UPC: 782116940325
Sign In or Register to view pricing and more.
Documents & Guides
SCREW TBR 6A DPDT - 12VDC

Overview

SCREW TBR 6A DPDT - 12VDC
Also known as: 782116940325, XRU2D12

Specifications

Type: Terminal Block, Timing Relay
Poles: 2
Mounting: DIN Rail
Volts DC Control: 12
Volts AC: 6
Type: Terminal Block, Timing Relay
Mounting: DIN Rail
Volts AC: 6
Poles: 2
Volts DC Control: 12

Customer Reviews

No reviews for this product
(0)