2" Aluminum EMT Conduit, 10' Length

Item #: 2482218

Cat #: 200EMT

UPC:

Documents & Guides
2 Inch Aluminum EMT Conduit, 10 Foot Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch Aluminum EMT Conduit, 10 Foot Length
Aluminum electrical metallic tubing (EMT) provides excellent mechanical protection to conductors and cables and will save you thousands of dollars on every job.
Also known as: 200EMT

Specifications

Length: 10 ft
Diameter: 2 in
Material: Aluminum
Length: 10 ft
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)