1" Aluminum EMT Conduit, 10' Length

Item #: 2482215

Cat #: 100EMT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Aluminum EMT Conduit, 10 Foot Length

Overview

1 Inch Aluminum EMT Conduit, 10 Foot Length
Aluminum electrical metallic tubing (EMT) provides excellent mechanical protection to conductors and cables and will save you thousands of dollars on every job.
Also known as: 100EMT

Specifications

Diameter: 1 in
Length: 10 ft
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 10 ft

Customer Reviews

No reviews for this product
(0)