Breather Kit, IP45, 2.6", Light Gray, Polycarbonate
Item #: 248153
Cat #: SDA412
UPC: 623980565880
Documents & Guides
Breather Kit, IP45, Diameter: 2.6 Inch, Color: Light Gray, Material: Polycarbonate
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breather Kit, IP45, Diameter: 2.6 Inch, Color: Light Gray, Material: Polycarbonate
Also known as: 623980565880, SDA412
Specifications
Material: | Polycarbonate |
Diameter: | 2.600 in |
Material: | Polycarbonate |
Diameter: | 2.600 in |
Customer Reviews
No reviews for this product
(0)