Sensor, Photoelectric, Sharp Cut-Off Diffuse, RightSight

Item #: 24814

Cat #: 42EF-S1RFA-G4

UPC: 611320276756

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Sharp Cut-Off Diffuse, 21.6 - 132 Volt AC/DC, 15 mA, 3 mm to 130 mm Sensing Distance, Light Operate, 4 Pin, AC Micro Connector

Overview

Sensor, Photoelectric, RightSight, Sharp Cut-Off Diffuse, 21.6 - 132 Volt AC/DC, 15 mA, 3 mm to 130 mm Sensing Distance, Light Operate, 4 Pin, AC Micro Connector
Also known as: 611320276756, 42EF-S1RFA-G4

Specifications

Type: Diffuse, Cut-Off, Sensor, Photoelectric
Size: 18 mm
Amps: 0.015
Volts DC Range: 21.600
Type: Diffuse, Cut-Off, Sensor, Photoelectric
Amps: 0.015
Size: 18 mm
Volts DC Range: 21.600

Customer Reviews

No reviews for this product
(0)