Tamper Resistant Duplex Receptacle, 20A, 125V, Brown

Item #: 248094

Cat #: T5820

UPC: 078477450222

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Brown, 2008 NEC compliant.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Brown, 2008 NEC compliant.
20 Amp 125 Volt, Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Brown
Also known as: 078477450222, T5820

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)