Female, Vinyl-Insulated, WR: 22 - 18, Stud Size: 1/8

Item #: 248088

Cat #: FDV18-187L

UPC: 054007702856

Sign In or Register to view pricing and more.
Documents & Guides
Female, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 1/8, Color: Red, 50/PK

Overview

Female, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 1/8, Color: Red, 50/PK
Also known as: 054007702856, FDV18-187L

Specifications

Gender: Female
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Vinyl
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)