Duplex Receptacle, 15A, 125V, Ivory, Industrial Grade

Item #: 24808

Cat #: HBL5262I

UPC: 783585435169

Sign In or Register to view pricing and more.
Duplex Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, Ivory, Industrial Grade

Overview

Duplex Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, Ivory, Industrial Grade
The Hubbell HUBHBL5262I receptacle features a one-piece brass integral ground strap and unique bypass contact design. This device is self grounding.
Also known as: 783585435169, HBL5262I

Specifications

Type: Grounding, Receptacle, Duplex
Volts AC: 120
Amps: 15
Color: Ivory
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Duplex
Amps: 15
Material: Nylon
Volts AC: 120
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)