![ProLine 0-mm Solid Base, 1000x500mm ProLine 0-mm Solid Base, 1000x500mm](https://rexel-cdn.com/products/6a9a626546c0d72cfe0bf43ebaa54a69c0829b48.jpg?i=FA561BCA-97A4-4362-9F8C-8CCE71235E40&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
ProLine 0-mm Solid Base, Material: Steel, Dimensions: 39.37" x 19.69" x 17.83", Fits Frame: 1000mm x 500mm
Overview
ProLine 0-mm Solid Base, Material: Steel, Dimensions: 39.37" x 19.69" x 17.83", Fits Frame: 1000mm x 500mm
The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.
Also known as: 783510980306, PB0105
Specifications
IP/NEMA Rating: | IP55 |
Material: | Steel |
IP/NEMA Rating: | IP55 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)