JUNO SLIMBASICS TAPERED SURFACE MOUNT- R

Item #: 2480129
Cat #: JSBT-6IN-SWW2-90CRI-PIR-MW-M6
UPC: 196182201639
Sign In or Register to view pricing and more.
Documents & Guides
JUNO SLIMBASICS TAPERED SURFACE MOUNT- R

Overview

JUNO SLIMBASICS TAPERED SURFACE MOUNT- R
The SlimBasics JSBT Switchable White Tapered LED Disk Light with an integrated motion sensing provides added convenience by automatically activating the light when an occupant enters the space. Available in a 6" size, the JSBT mounts directly over standard junction boxes allowing the fixture to be installed below the ceiling. The result is a budget friendly and simple installation. The ultimate adaptability for your space is achieved through the ability to choose between three different color temperatures (3000K/4000K/5000K). The passive infrared (PIR) sensor provides automatic activation when someone enters the room and is factory set to automatically turn off after 40 seconds of no motion. Don't need motion sensing throughout the entire space? No problem! A consistent aesthetic across the entire JSBT family allows you to mix and match versions without disrupting the continuity of the space.
Also known as: 196182201639, JSBT-6IN-SWW2-90CRI-PIR-MW-M6

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1050
Volts AC: 120
Wattage: 15
Type: Motion Sensor, PIR Sensor
Light Technology: LED
Dimmable: Yes
Size: 6 in
Lumens: 1050
Wattage: 15
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Type: Motion Sensor, PIR Sensor
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)