TYPE BR 2 POLE 70 AMP 240V

Item #: 2479464

Cat #: BR270H

UPC: 786676374705

Sign In or Register to view pricing and more.

Overview

TYPE BR 2 POLE 70 AMP 240V
Type BR 1-inch Plug-On High-Magnetic Circuit Breaker Catalog#:BR270H Type BR 1-inch Plug-On High-Magnetic Circuit Breaker, Two-Pole, 70A, 240V, 10 kAIC, #8-1/0 AWG Cu/Al at 60°C or 75°C
Also known as: 786676374705, BR270H

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 70
Family / Style: BR

Customer Reviews

No reviews for this product
(0)