7.5W CA5 Incandescent Lamp, Frosted

Item #: 247892

Cat #: S3242

UPC: 045923032424

7.5 Watt CA5 Incandescent; Frost; 1500 Average rated hours; 35 Lumens; Candelabra Base; 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

7.5 Watt CA5 Incandescent; Frost; 1500 Average rated hours; 35 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032424, S3242

Specifications

Shape: CA5 (Candle Angular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 35
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA5 (Candle Angular)
Color: Frosted
Lumens: 35
Wattage: 7.500
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)