Main Control Board, PowerFlex 755, Frame 1-7, Voltage Class C, D, E, F

Item #: 247866

Cat #: SK-R1-MCB1-PF755

UPC: 884951095397

Documents & Guides
Main Control Board, Spare Part/Replacement, PowerFlex 755, Frame 1 - 7, Voltage Class C, D, E, F
Sign In or Register to view pricing and more.

No associated products found.

Overview

Main Control Board, Spare Part/Replacement, PowerFlex 755, Frame 1 - 7, Voltage Class C, D, E, F
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951095397, SK-R1-MCB1-PF755

Specifications

Type: Main Control Board, Spare Part/Replacement
Type: Main Control Board, Spare Part/Replacement

Customer Reviews

No reviews for this product
(0)