Breaker, Plug-On, BR Type, 2P, 20A, 22kAIC, 120/240VAC, 2" Width

Item #: 247854

Cat #: BRH220

UPC: 786676373500

Sign In or Register to view pricing and more.
Breaker, Plug-On, BR Type, 2-Pole, 20 Amp, 22 kAIC, 120/240 Volt AC, 2 Inch Width

Overview

Breaker, Plug-On, BR Type, 2-Pole, 20 Amp, 22 kAIC, 120/240 Volt AC, 2 Inch Width
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676373500, BRH220

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)