Breaker, 20A, 1P, 120/240V, 22 kAIC

Item #: 247853

Cat #: BRH120

UPC: 786676373104

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.
A Branch Feeder Type Arc Fault Circuit Interrupter is a device intended to mitigate parallel arcing faults in the complete circuit, including connected cords. Parallel arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.
Also known as: 786676373104, BRH120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Family / Style: BR

Customer Reviews

No reviews for this product
(0)