Load Center, Main Breaker, 150A, 120/208/240VAC, 3P, 30/42, NEMA 3R

Item #: 247852

Cat #: 3BR3042B150R

UPC: 786676440509

Sign In or Register to view pricing and more.
Documents & Guides
150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Load Center, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Additional: Door Lock & Key Included. Dims: H: 39", W: 14.31", D: 5.19"

Overview

150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Load Center, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Additional: Door Lock & Key Included. Dims: H: 39", W: 14.31", D: 5.19"
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676440509, 3BR3042B150R

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Mounting: Surface
Circuits: 42
Amps: 150
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Amps: 150
IP/NEMA Rating: NEMA 3R
Volts AC: 208Y, 120/240
Circuits: 42
Family / Style: BR

Customer Reviews

No reviews for this product
(0)