Solid Door, 76.34 x 31.18 Inch, Steel/Light Gray

Item #: 24778

Cat #: PDS208

UPC: 783510949709

Sign In or Register to view pricing and more.
Documents & Guides
Solid Door Front Plate, Size/Dims: fits 76.34 x 31.18 Inch, Material/Finish: Steel/Light Gray Powder Paint Finish.

Overview

Solid Door Front Plate, Size/Dims: fits 76.34 x 31.18 Inch, Material/Finish: Steel/Light Gray Powder Paint Finish.
Door bars are included inside all ProLine doors taller than 700 mm and wider than 400 mm (except window doors). These sturdy door bars provide maximum rigidity and can be used for mounting accessories. Door bars are constructed of steel with an aluminum zinc alloy coating that provides both corrosion resistance and electrical conductivity. Holes are located in the square tube profile for mounting accessories using M5 screws.
Also known as: 783510949709, PDS208

Specifications

Color: Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 76.340 in
Width: 31.180 in
Color: Gray
Material: Steel
Width: 31.180 in
IP/NEMA Rating: IP55
Height: 76.340 in

Customer Reviews

No reviews for this product
(0)