This product has been discontinued.
Xenon Undercabinet Light, 14", 35W, 120V, White
Item #: 247771
Cat #: 98041-15
UPC: 785652032363
Sign In or Register to view pricing and more.
Documents & Guides
14", 2-Lamp 35W Xenon, 120V, L: 14'' W: 4 5/8'' H: 1 1/16'' - White
Overview
14", 2-Lamp 35W Xenon, 120V, L: 14'' W: 4 5/8'' H: 1 1/16'' - White
Also known as: 785652032363, 98041-15
Specifications
Wattage: | 35 |
Type: | Undercabinet Light |
Volts AC: | 120 |
Color: | White |
Length: | 14 in |
Wattage: | 35 |
Volts AC: | 120 |
Length: | 14 in |
Type: | Undercabinet Light |
Color: | White |
Customer Reviews
No reviews for this product
(0)