Terminal Block, 33A, 600V AC/DC, Yellow, 26 - 10AWG, 4mm

Item #: 2477

Cat #: 1492-L4-Y

UPC: 662073055112

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 33 Amp, 600 Volt AC/DC, Yellow, 26 - 10 AWG, 4 mm, 50 in a Package

Overview

Terminal Block, 33 Amp, 600 Volt AC/DC, Yellow, 26 - 10 AWG, 4 mm, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-L4-Y is a 1492-L spring-clamp terminal block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055112, 1492-L4-Y

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 26 - 10
Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Color: Yellow
Family / Style: 1492
Amps: 33
Volts AC: 600
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)