Incandescent Bulb, Rough Service, A19, 100W, 130V, Frosted
Item #: 24766
Cat #: 100A/RS/2/RP-130V
UPC: 046135129988
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 12998
Overview
Incandescent Bulb, Rough Service, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 12998
The Ledvance Sylvania SYL100A/RS/2/RP130V is a 100 watt - 130 volt incandescent bulb that features a medium base and frosted lamp. This lamp is ideal for rough service, produces 1260 lumens and a color temperature of 2850 K.
Also known as: 046135129988, 100A/RS/2/RP-130V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 130 |
Color: | Frosted |
Lumens: | 1260 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Lumens: | 1260 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Wattage: | 100 |
Color: | Frosted |
Color Temperature: | 2850 (Warm White) |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)