Power Outlet, Un-Metered, Pedestal, 125A, 120/240VAC, 3 Receptacles

Item #: 247653

Cat #: CHU1N7N4NP

UPC: 782114203194

Documents & Guides
Power Outlet, Un-Metered, 3 Receptacles, Pedestal Mounting, Standard Four Circuit Interiors
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Outlet, Un-Metered, 3 Receptacles, Pedestal Mounting, Standard Four Circuit Interiors
Also known as: 782114203194, CHU1N7N4NP

Specifications

Poles: 3
Mounting: Pedestal
Family / Style: CH
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Poles: 3
Family / Style: CH
Volts AC: 120/240
Mounting: Pedestal
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)