![4 IN HOR/VERT SEALING FTG 4 IN HOR/VERT SEALING FTG](https://rexel-cdn.com/products/image.jpg?i=2EE8E64C-26D2-45A6-A626-7DB34DBB21AB&f=420)
Sign In or Register to view pricing and more.
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 3-3/4 IN Body Diameter X 9-1/2 IN Overall Length, 5 IN Turning Radius, 4 LB 8 OZ Sealing Compound
Overview
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 3-3/4 IN Body Diameter X 9-1/2 IN Overall Length, 5 IN Turning Radius, 4 LB 8 OZ Sealing Compound
Also known as: 783126138184, EYA-400
Specifications
Material: | Malleable Iron |
Diameter: | 5 in |
Material: | Malleable Iron |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)