
Solid Door, 76.34 x 39.06 Inch, Steel/Light Gray
Item #: 24761
Cat #: PDS2010
UPC: 783510949808
Documents & Guides
Solid Door Front Plate, Size/Dims: fits 76.34 x 39.06 Inch, Material/Finish: Steel/Light Gray Powder Paint Finish.
Sign In or Register to view pricing and more.
Overview
Solid Door Front Plate, Size/Dims: fits 76.34 x 39.06 Inch, Material/Finish: Steel/Light Gray Powder Paint Finish.
Also known as: 783510949808, PDS2010
Specifications
Color: | Gray |
IP/NEMA Rating: | IP55 |
Material: | Steel |
Height: | 76.340 in |
Width: | 39.060 in |
Color: | Gray |
Material: | Steel |
Width: | 39.060 in |
IP/NEMA Rating: | IP55 |
Height: | 76.340 in |
Customer Reviews
No reviews for this product
(0)