3-Outlet Power Block, 15A, 12/3 SJTW, 50', Yellow

Item #: 247533

Cat #: 4188SW8802

UPC: 029892330736

Documents & Guides
All Weather 3-Outlet Power Block. SJTW. Extra Flexible. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 50 ft. Color: Yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Weather 3-Outlet Power Block. SJTW. Extra Flexible. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 50 ft. Color: Yellow.
Also known as: 029892330736, 4188SW8802

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Type: 3 Outlet, Power Block, Weather Resistant
Gauge: 12 AWG
Amps: 15
Length: 50 ft
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Gauge: 12 AWG
Length: 50 ft
Conductors: 3
Type: 3 Outlet, Power Block, Weather Resistant
Amps: 15

Customer Reviews

No reviews for this product
(0)