Conduit Body, Type Mogul LB, Diameter 1", Malleable Iron

Item #: 247518

Cat #: BLB100-M

UPC: 781381459419

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type Mogul LB, Diameter 1 Inch, Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type Mogul LB, Diameter 1 Inch, Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381459419, BLB100-M

Specifications

Material: Malleable Iron
Diameter: 1 in
Type: Type LB
Material: Malleable Iron
Type: Type LB
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)