Incandescent Bulb, Rough Service, A19, 75W, 120V, Frosted

Item #: 24749

Cat #: 75A/RS/2/RP-120V

UPC: 046135130014

Sign In or Register to view pricing and more.
Incandescent Bulb, Rough Service, 75 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 815, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 13001

Overview

Incandescent Bulb, Rough Service, 75 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 815, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 24 Sylvania Part # 13001
Also known as: 046135130014, 75A/RS/2/RP-120V

Specifications

Lumens: 815
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 815
Wattage: 75
Color: Frosted
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)