Skip to main content
Locations
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... 4" Low Voltage Recessed Lighting Housings
Share
Juno Lighting
4IN TC HSG 12V 75VA 277V
Item #: 247446
Cat #: TC47-V
UPC: 661209015327
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
JUN TC47V 4IN TC HSG 12V 75VA 277V
View product detail below
Associated
Substitutes
Others Bought
Overview
JUN TC47V 4IN TC HSG 12V 75VA 277V
Also known as:
661209015327, TC47-V
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry