4.5W G25 LED Lamp, 22K

Item #: 2474332

Cat #: S9584

UPC: 045923095849

Sign In or Register to view pricing and more.
Documents & Guides
4.5G25/AMB/LED/E26/22K/120V

Overview

4.5G25/AMB/LED/E26/22K/120V
Also known as: 045923095849, S9584

Specifications

Color: Amber
Lumens: 380
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Amber
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Light Technology: LED
Lumens: 380
Volts AC: 120
Shape: G25 (Globe)
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)