10 Hp, SVX9000, VFD, N1

Item #: 247412

Cat #: SVX010A1-2A1B1

UPC: 782116103270

Sign In or Register to view pricing and more.
SVX9000 Series Open Drives. 10 Hp, 230V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 31.0 Amp. Variable Torque: 48.0 Amp. Frame Size: FR6.

Overview

SVX9000 Series Open Drives. 10 Hp, 230V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 31.0 Amp. Variable Torque: 48.0 Amp. Frame Size: FR6.
Eaton SVX adjustable frequency drive Catalog#:SVX010A1-2A1B1 SVX Independent Drives, 10HP, NEMA Type 1/IP21, 230V, FR6, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
Also known as: 782116103270, SVX010A1-2A1B1

Specifications

Phase: 3
Horsepower: 10
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 10
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)