
Current Transformer Enclosure, Hinge Cover, 48" x 24" x 11"
Item #: 247381
Cat #: A482411HCT
UPC: 783510427092
Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer Enclosure / Hinge Cover, Bulletin A90CT (Current Transformer), Size/Dims: 48" x 24" x 11", Material/Finish: Galv/Paint
Overview
Current Transformer Enclosure / Hinge Cover, Bulletin A90CT (Current Transformer), Size/Dims: 48" x 24" x 11", Material/Finish: Galv/Paint
Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
Also known as: 783510427092, A482411HCT
Specifications
Depth: | 11 in |
Width: | 24 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3 |
Depth: | 11 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Width: | 24 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)