CONDUCTIVE ROD, 2 FT

Item #: 247366

Cat #: KB3T-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CONDUCTIVE ROD, 2 FT

Overview

CONDUCTIVE ROD, 2 FT
Also known as: KB3T-2

Specifications

Gender: Female
Volts DC: 250
Length: 2 m
Amps: 4
IP/NEMA Rating: IP68, IP69K, IP67, NEMA 3, NEMA 4
Volts AC: 250
Material: PVC
Color: Yellow
Pins: 3
Gender: Female
Length: 2 m
IP/NEMA Rating: IP68, IP69K, IP67, NEMA 3, NEMA 4
Material: PVC
Pins: 3
Volts DC: 250
Amps: 4
Volts AC: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)