SVX9000 7.5HP 230V N1 w/Br Chop Alfa Pnl

Item #: 247305

Cat #: SVX007A1-2A1B1

UPC: 782116103263

Sign In or Register to view pricing and more.
Eaton SVX adjustable frequency drive, 7.5HP, NEMA Type 1/IP21, 230V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards

Overview

Eaton SVX adjustable frequency drive, 7.5HP, NEMA Type 1/IP21, 230V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Also known as: 782116103263, SVX007A1-2A1B1

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Horsepower: 7.500
Phase: 3
Type: Variable Frequency Drive
Horsepower: 7.500
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)