1-CKT FEED-THROUGH BLK

Item #: 247167

Cat #: 1492-L2-G

UPC: 662073054474

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-L2-G 1-CKT FEED-THROUGH BLK

Overview

AB 1492-L2-G 1-CKT FEED-THROUGH BLK
Also known as: 662073054474, 1492-L2-G

Specifications

Color: Green
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 15
Volts DC: 300
Size: 2.500 mm
Allowable Gauge Range: 26 - 14
Color: Green
Family / Style: 1492
Poles: 1
Volts DC: 300
Allowable Gauge Range: 26 - 14
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)