![12IN LED COURANT 120V AC 7.5W 430LUMEN CRI90 5CCT 15AMP WITH ONE RECEPTACLE BLACK FINISH 12IN LED COURANT 120V AC 7.5W 430LUMEN CRI90 5CCT 15AMP WITH ONE RECEPTACLE BLACK FINISH](https://rexel-cdn.com/products/led-courant-undercabinet-12inch-5cct-black-finish-american-lighting.jpg?i=23095A66-AA8A-4E46-A776-750E0DF94DFC&f=420)
12IN LED COURANT 120V AC 7.5W 430LUMEN CRI90 5CCT 15AMP WITH ONE RECEPTACLE BLACK FINISH
Item #: 2471235
Cat #: UCR-5CCT-12-BK
UPC: 714176037202
Sign In or Register to view pricing and more.
Documents & Guides
12IN LED COURANT 120V AC 7.5W 430LUMEN CRI90 5CCT 15AMP WITH ONE RECEPTACLE BLACK FINISH
Overview
12IN LED COURANT 120V AC 7.5W 430LUMEN CRI90 5CCT 15AMP WITH ONE RECEPTACLE BLACK FINISH
The LED Courant is an easy-to-install, under cabinet task light with built-in 15A tamper resistant power receptacles. With a quick access door to the wiring compartment and convenient push-in wire connectors, the LED Courant removes the visual clutter of in-wall receptacles while providing 90 CRI, 5CCT light selection.
Also known as: 714176037202, UCR-5CCT-12-BK
Specifications
Lumens: | 525 |
Volts AC: | 120 |
Length: | 12 in |
Color: | Black |
Wattage: | 7.500 |
Dimmable: | Yes |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Type: | LED Undercabinet |
Lumens: | 525 |
Length: | 12 in |
Wattage: | 7.500 |
Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
Volts AC: | 120 |
Color: | Black |
Dimmable: | Yes |
Type: | LED Undercabinet |
Customer Reviews
No reviews for this product
(0)